Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/4 In Dia, 10 Ft.
Mfr # ZUSA-RC-871
Zoro # G7534423
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 3/4 in
- Length 10 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-871
- Zoro # G7534423
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/4 in |
Length | 10 ft |
Overall Diameter | 3/4 in |
Overall Length | 10 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.75 in, Overall Diameter 3/4 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- ZORO SELECT Tapered Cork, Trade Size 0, PK100 (4NMA6)
- ZORO SELECT Rubber Cord, Viton, 1/8 In Dia, 50 Ft (ZUSA-RC-757)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 50 Ft (ZUSA-RC-1079)
- ZORO SELECT PU Rubber Rod, 4 in x 12 in, 60A, Black (BULK-RR-P60-64)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 10 Ft. (ZUSA-RC-607)
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 25 Ft (ZUSA-RC-1370)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- Zoro Select Rubber Cords