Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/32 In Dia, 100Ft.
Mfr # ZUSA-RC-911
Zoro # G6587664
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 3/32 in
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-911
- Zoro # G6587664
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/32 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 3/32 in |
Description
Buna-N Round Cord, Cross Section Actual 0.093 in, Overall Diameter 3/32 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-868)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, 10 In (44275)
- TRIM-LOK Rubber Edging, 1/4" H, 10 ft L, 5/16" W (X2014-10)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.472" Thick (1UNN9)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 50Ft. (ZUSA-RC-889)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 10 Ft (ZUSA-RC-496)
- ZORO SELECT Rubber Cord, Neoprene, 1 In Dia, 10 Ft (ZUSA-RC-995)
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 10Ft. (ZUSA-RC-862)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 50Ft. (ZUSA-RC-897)
- Zoro Select Rubber Cords