Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/16 In Dia, 50Ft.
Mfr # ZUSA-RC-897
Zoro # G6924687
original price:
$24.49
10% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 3/16 in
- Length 50 ft
- Durometer 70A
- Color Black
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-897
- Zoro # G6924687
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Diameter | 3/16 in |
Details
Description
Buna-N Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ZORO SELECT Felt Strip, F13, 3/8 In T, 1 1/2 x 12 In (2FKY8)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/2 ID, Pk10 (25455)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV4)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 25 Ft. (ZUSA-RC-1785)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 25 Ft (ZUSA-RC-19)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 25Ft. (ZUSA-RC-882)
- ZORO SELECT Rubber Cord, Buna, 7/16 In Dia, 100 Ft. (ZUSA-RC-236)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- E. JAMES Rubber Cord, Neoprene, 3/16 In Dia, 25 Ft (CSNEO-3/16-25)
- Zoro Select Rubber Cords