Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/16 In Dia, 25Ft.
Mfr # ZUSA-RC-882
Zoro # G7494636
$11.95
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 3/16 in
- Length 25 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-882
- Zoro # G7494636
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 3/16 in |
Description
Buna-N Round Cord, Cross Section Actual 0.187 in, Overall Diameter 3/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 24" W x 0.125" Thick (1YYK7)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 50A (BULK-RS-S50FDA-306)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878852)
- TRIM-LOK Trim, TPV, 25 ft L, 1/8" Inside Height (100B3TPRFRX1/8-25)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 5' L, 70A, Black (ZUSA-RC-854)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ZORO SELECT Rubber Cord, Buna, 4.0mm Dia, 100 Ft (ZUSA-RC-196)
- ZORO SELECT Rubber Cord, Viton, 5mm10 Ft. (ZUSA-RC-618)
- ZORO SELECT Rubber Cord, EPDM, 1/4 In Dia, 10 Ft (ZUSA-RC-682)
- ZORO SELECT Buna-N Round Cord, 2.5 mm D, 5' L, 70A (ZUSA-RC-1329)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 5' L, 70A, Black (ZUSA-RC-853)
- Zoro Select Rubber Cords