Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3/16 In, 25 Ft.
Mfr # ZUSA-RC-1109
Zoro # G6872187
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1109
- Zoro # G6872187
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3/16 in |
Length | 25 ft |
Overall Diameter | 3/16 in |
Overall Length | 25 ft |
Description
Buna-N Square Cord, Cross Section Actual 0.202 in, Overall Diameter 3/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Square, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 25 ft L, 1/2 in Thick, Black (P8150ULRL02.00XOH)
- DAP Plastic Wood-X w/Drydex Nat Qt (7079800543)
- ZORO SELECT Carbon Steel Sheet, 4 ft L, 4 ft W (23753_48_48)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (6R1.375-24)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 25 Ft. (ZUSA-RC-1110)
- ZORO SELECT Rubber Cord, Buna, 5/32 In, 25 Ft. (ZUSA-RC-1108)
- ZORO SELECT Rubber Cord, Neoprene, 3/4 In Dia, 10 Ft (ZUSA-RC-1005)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 50 Ft. (ZUSA-RC-902)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 10 Ft (ZUSA-RC-736)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In, 25 Ft. (ZUSA-RC-1785)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 100 Ft. (ZUSA-RC-53)
- Zoro Select Rubber Cords