Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 3.0mm Dia, 25 Ft
Mfr # ZUSA-RC-1362
Zoro # G6176947
original price:
$9.09
5% off
new price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1362
- Zoro # G6176947
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 3 mm |
Length | 25 ft |
Overall Diameter | 3 mm |
Overall Length | 25 ft |
Description
Buna-N Round Cord, Cross Section Actual 3 mm, Overall Diameter 3 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2" To JT0 Drill Chuck Arbor (3700-0162)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-6)
- PRECISION BRAND Arbor Shim, 0.0040x1 3/8ID, Tan, Pk10 (44817)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL03.00XOH)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- ZORO SELECT Rubber Cord, FDA Buna, 1/4 In Dia, 25 Ft. (ZUSA-RC-1779)
- ZORO SELECT Rubber Cord, EPDM, 1/16 In Dia, 25 Ft (ZUSA-RC-689)
- ZORO SELECT Rubber Cord, Neoprene, 7/16 In Dia, 100 Ft (ZUSA-RC-1033)
- ZORO SELECT Rubber Cord, Buna, 1/8 In, 10 Ft. (ZUSA-RC-604)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- Zoro Select Rubber Cords