Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 2.0mm Dia, 25 Ft
Mfr # ZUSA-RC-1359
Zoro # G6135166
original price:
$6.59
10% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1359
- Zoro # G6135166
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 2 mm |
Length | 25 ft |
Overall Diameter | 2 mm |
Overall Length | 25 ft |
Description
Buna-N Round Cord, Cross Section Actual 2 mm, Overall Diameter 2 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 3/16 In Dia, 10 Ft (CSSIL-3/16-10)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 1 1/2 In, 6 Ft (61F1.25X1.5-72)
- PHIFER Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000962)
- ZORO SELECT Rubber Cord, Buna, 1.6mm Dia, 25 Ft (ZUSA-RC-1358)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 25 Ft. (ZUSA-RC-61)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 10 Ft (ZUSA-RC-492)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 10 Ft (ZUSA-RC-683)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- Zoro Select Rubber Cords