Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1/8 In Dia, 50Ft.
Mfr # ZUSA-RC-893
Zoro # G6929492
original price:
$17.09
9% off
new price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 50 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-893
- Zoro # G6929492
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Diameter | 1/8 in |
Description
Buna-N Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 50 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.75" Acetal Round Rod (Copolymer) Black (21250)
- ZORO SELECT Sq Tube, 304SS, 2 OD Sq x 1 7/8 ID Sq, 6 ft (4YUJ8)
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 60 In (2FHK9)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 25 Ft (ZUSA-RC-1069)
- ZORO SELECT Silicone Round Cord, 5 mm D, 20' L, 70A (ZUSA-RC-1661)
- ZORO SELECT Silicone Round Cord, 9/64" D, 100' L, 70A (ZUSA-RC-85)
- ZORO SELECT Rubber Cord, Buna, 7.5mm Dia, 25 Ft (ZUSA-RC-1371)
- ZORO SELECT Rubber Cord, Silicone, 3/32 In, 100 Ft. (ZUSA-RC-1720)
- ZORO SELECT Rubber Cord, EPDM, 3/4 In Dia, 10 Ft (ZUSA-RC-688)
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- Zoro Select Rubber Cords