Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1/8 In Dia, 10Ft.
Mfr # ZUSA-RC-864
Zoro # G7454361
original price:
$5.19
9% off
new price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 10 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-864
- Zoro # G7454361
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 10 ft |
Overall Diameter | 1/8 in |
Overall Length | 10 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP NMTB #40 Taper To Jacobs JT2 Arbor (3900-1772)
- ZORO SELECT Gray Polycarbonate Angle Stock, 2 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-9)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.250" Thick (1ZBT2)
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 10Ft. (ZUSA-RC-862)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 10Ft. (ZUSA-RC-475)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- ZORO SELECT Rubber Cord, Silicone, 5/8 In Dia, 10 Ft (ZUSA-RC-1055)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 10 Ft (ZUSA-RC-622)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 50 Ft. (ZUSA-RC-901)
- ZORO SELECT Rubber Cord, Viton, 3/32 In Dia, 10 Ft (ZUSA-RC-730)
- Zoro Select Rubber Cords