Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1/8 In Dia, 100Ft.
Mfr # ZUSA-RC-914
Zoro # G7042402
original price:
$30.99
5% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 100 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-914
- Zoro # G7042402
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/8 in |
Length | 100 ft |
Overall Diameter | 1/8 in |
Overall Length | 100 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.125 in, Overall Diameter 1/8 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Black Painted Steel Finish (20188S125-B2)
- ZORO SELECT Bronze Hollowbar 932 (13984_13_0)
- ZORO SELECT Flat Stock, 0.250", 3/8" W, 3 ft. (CUREC00200)
- GLAZELOCK 1/4" 2"L x 1 1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Black 100pc/bag (Econo13)
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 100Ft. (ZUSA-RC-43)
- ZORO SELECT Rubber Cord, Viton, 3/16 In Dia, 10 Ft (ZUSA-RC-736)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 100 Ft (ZUSA-RC-91)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 10 Ft. (ZUSA-RC-1825)
- ZORO SELECT Buna-N Round Cord, 1/8" D, 5' L, 70A, Black (ZUSA-RC-847)
- ZORO SELECT Rubber Cord, Neoprene, 3/8 In Dia, 25 Ft (ZUSA-RC-1015)
- E. JAMES Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (CSEPDM-5/8-10)
- Zoro Select Rubber Cords