Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1.6mm Dia, 25 Ft
Mfr # ZUSA-RC-1358
Zoro # G2308455
product price: $5.45
/ea
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 25 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-1358
- Zoro # G2308455
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1.6 mm |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 1.6 mm |
Description
Buna-N Round Cord, Cross Section Actual 1.6 mm, Overall Diameter 1.6 mm, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- ONLINEMETALS 1.375" Carbon Steel Round Bar 12L14 Cold Drawn (7596)
- ZORO SELECT Rod, SS, 440C, 1 In Dia x 6 Ft L (2EXP6)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZAT6)
- ZORO SELECT Rubber Cord, Buna, 3.0mm Dia, 25 Ft (ZUSA-RC-1362)
- ZORO SELECT Rubber Cord, Buna, 2.0mm Dia, 25 Ft (ZUSA-RC-1359)
- ZORO SELECT Rubber Cord, Buna, 3/8 In Dia, 100 Ft. (ZUSA-RC-53)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 10Ft. (ZUSA-RC-865)
- ZORO SELECT Rubber Cord, Silicone, 3/8 In Dia, 100 Ft (ZUSA-RC-91)
- ZORO SELECT Buna-N Round Cord, 3/32" D, 5' L, 70A, Black (ZUSA-RC-843)
- Zoro Select Rubber Cords