Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1/4 In Dia, 10 Ft.
Mfr # ZUSA-RC-866
Zoro # G4336421
original price:
$5.79
10% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 1/4 in
- Length 10 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-866
- Zoro # G4336421
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/4 in |
Length | 10 ft |
Overall Diameter | 1/4 in |
Overall Length | 10 ft |
Description
Buna-N Round Cord, Cross Section Actual 0.25 in, Overall Diameter 1/4 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 72 in Span, Grit-Top Surface, Corvex Resin, Dark Gray (878980)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 6 ft L. (4357_72_0)
- ONLINEMETALS Bar-Round, Alloy Steel, 4140 Alloy Type, 12 L. (15490)
- ZORO SELECT Rubber Cord, Buna, 5/16 In, 25 Ft. (ZUSA-RC-1111)
- ZORO SELECT Rubber Cord, Viton, 3.0mm Dia, 10 Ft (ZUSA-RC-616)
- ZORO SELECT Rubber Cord, Silicone, 3/4 In Dia, 100 Ft (ZUSA-RC-321)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 100 Ft (ZUSA-RC-715)
- ZORO SELECT Rubber Cord, EPDM, 3/8 In Dia, 100 Ft (ZUSA-RC-716)
- ZORO SELECT Buna-N Round Cord, 9/32" D, 5' L, 70A, Black (ZUSA-RC-854)
- Zoro Select Rubber Cords