Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1/16 In Dia, 25Ft.
Mfr # ZUSA-RC-874
Zoro # G0320507
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 1/16 in
- Length 25 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-874
- Zoro # G0320507
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/16 in |
Length | 25 ft |
Overall Length | 25 ft |
Overall Diameter | 1/16 in |
Description
Buna-N Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-RSBR60-4)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500250-72)
- E. JAMES Rubber, Buna-N, 1/4"Thick, 12"x12", 40A (4040-1/4A)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (0R1.75-36)
- ZORO SELECT Silicone Round Cord, 2mm D, 100'L, 70A, Blue (ZUSA-RC-1612)
- ZORO SELECT Rubber Cord, Buna, 5/8 In, 50 Ft. (ZUSA-RC-600)
- ZORO SELECT Rubber Cord, Neoprene, 1/2 In Dia, 25 Ft (ZUSA-RC-76)
- ZORO SELECT Rubber Cord, Buna, 3/16 In Dia, 100Ft. (ZUSA-RC-918)
- ZORO SELECT Rubber Cord, Viton, 3.0mm25 Ft. (ZUSA-RC-162)
- ZORO SELECT Rubber Cord, Silicone, 1/8 In Dia, 50 Ft (ZUSA-RC-1075)
- ZORO SELECT PU Rubber Rod, 2 1/2 in x 6 in, 40A, Black (BULK-RR-P40-78)
- Zoro Select Rubber Cords