Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1/16 In Dia, 100Ft.
Mfr # ZUSA-RC-43
Zoro # G6793525
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Length 100 ft
- Durometer 70A
- Color Black
- Resistant To Oil, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-43
- Zoro # G6793525
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1/16 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 1/16 in |
Description
Buna-N Round Cord, Cross Section Actual 0.07 in, Overall Diameter 1/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A (BULK-RS-S50FDA-298)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PC-371)
- ZORO SELECT Precision Ball, Stl, 1/2 In, PK100 (CA0500002C)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.08 in Wire Dia, Black (12100ME080-48X96)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 100Ft. (ZUSA-RC-914)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 100 Ft (ZUSA-RC-198)
- ZORO SELECT Rubber Cord, EPDM, 1 In Dia, 25 Ft (ZUSA-RC-25)
- ZORO SELECT Rubber Cord, Silicone, 5/32 In, 10 Ft. (ZUSA-RC-1823)
- ZORO SELECT Rubber Cord, EPDM, 1/2 In Dia, 10 Ft (ZUSA-RC-686)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ZORO SELECT Rubber Cord, Buna, 1/4 In, 25 Ft. (ZUSA-RC-1110)
- Zoro Select Rubber Cords