Shop All Rubber Cords
Zoro Select
Rubber Cord, Buna, 1 In Dia, 100 Ft.
Mfr # ZUSA-RC-240
Zoro # G2307490
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna-N
- Diameter 1 in
- Length 100 ft
- Durometer 70A
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-RC-240
- Zoro # G2307490
- Country of Origin China
- Category Rubber Cords
Dimensions
Diameter | 1 in |
Length | 100 ft |
Overall Length | 100 ft |
Overall Diameter | 1 in |
Description
Buna-N Round Cord, Cross Section Actual 1 in, Overall Diameter 1 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 100 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Silicone, 1/2"Thick, 12"x12", 60A (2860-1/2A)
- ZORO SELECT Oil Hard Flat Stock, O1, 1In Wx36In L (O11216)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-6)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1 in Thick, Charcoal (ZUSA-XPE-34)
- ZORO SELECT Buna-N Square Cord, 1/8" CS, 5' L, 70A (ZUSA-RC-1093)
- ZORO SELECT Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (ZUSA-RC-1020)
- ZORO SELECT Silicone Round Cord, 9/32" D, 100' L, 70A (ZUSA-RC-89)
- ZORO SELECT Rubber Cord, Buna, 5/8 In Dia, 10 Ft. (ZUSA-RC-870)
- ZORO SELECT Rubber Cord, Buna, 5/16 In Dia, 25 Ft. (ZUSA-RC-886)
- ZORO SELECT Rubber Cord, Viton, 3/32 In Dia, 10 Ft (ZUSA-RC-730)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 10 Ft. (ZUSA-RC-609)
- Zoro Select Rubber Cords