Shop All Laundry Bags
Zoro Select
Rubber Closure Polyester Laundry Bag Yellow
Mfr # ID245167
Zoro # G0174660
product price: $90.99
/pk 12, $7.58/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Heavy Weight Polyester
- Overall Length 36 in
- Overall Width 24 in
- Overall Height 1/3 in
- Laundry Bag Closure Rubber Closure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ID245167
- Zoro # G0174660
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Overall Height | 1/3 in |
Details
Item - Laundry Bags | Mesh Laundry Bag |
Laundry Bag Material | Heavy Weight Polyester |
Color | Yellow |
Laundry Bag Closure | Rubber Closure |
Material | Polyester |
Type | With Closure |
Includes | Rubber Closure |
Item | Laundry Bag |
Description
Laundry Bags, Mesh Laundry Bag, Yellow, Overall Length 36 in, Overall Width 24 in, Overall Height 1/3 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Rubber Closure, Includes ID Patch, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Medium Wet Mop, Blue, PK3, AWM94MB-3PK (AWM94MB-3PK)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Snowdrop Scent Liquid Dish Soap 16 oz (11364)
- GOFER PARTS Replacment Panel Filter For Nilfisk/Advance 8-24-04139-1 (GFILTER40)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, (250 Sheets/Pack, 16 Packs/Case) (01804)
- ZORO SELECT Rubber Closure Polyester Laundry Bag Green (ID245125)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Blue (GT245111)
- ZORO SELECT Rubber Closure Polyester Mesh Laundry Bag White (MI245565)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Yellow (GT245167)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag White (MP245565)
- ZORO SELECT Rubber Closure Polyester Mesh Laundry Bag White (NI245465)
- MEDEGEN MEDICAL PRODUCTS Wtr Soluble Bag, 26x33", Hvy Dty, Clr, PK100 (1-341)
- Zoro Select Laundry Bags