Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Buna-N, 1/4"Thick, 24"x12", 40A
Mfr # BULK-RS-H40-932
Zoro # G6254062
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H40-932
- Zoro # G6254062
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 2 ft |
Width | 12" |
Length | 24" |
Overall Length | 24 in |
Nominal Size | 12 in x 24 in |
Overall Width | 12 in |
Description
Buna-N Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/4" Thick (BULK-PS-PE-43)
- ALOMA SS Shim, Type C, 0.004In, 300 Series, PK20 (C - 0.004)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 6 Ft (61F.75X6-72)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ZORO SELECT 3/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-11)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (BULK-RS-RSBR60-98)
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-BHS60-23)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-27)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 50A (BULK-RS-E50MIL-18)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-82)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 36" Width x 48" Length (20-114)
- Zoro Select Rubber Sheets & Strips