Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Buna, 1/8 In Th, 36 Inx15 Ft
Mfr # BULK-RS-BTL60-49
Zoro # G6766365
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Water Resistant; Weather Resistant
- Rubber Material Butyl
- Rubber Color Black
- Min. Temp. (F) -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-RS-BTL60-49
- Zoro # G6766365
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 15 ft |
Overall Length | 15 ft |
Overall Width | 36 in |
Nominal Size (LxW) | 36 in x 15 ft |
Description
Butyl Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Butyl, Standards ASTM D2000 M1AA 607, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 15 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Fair, Chemical Resistance Excellent, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1-1/4" Dia. (61459104)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-H60-170)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1/2 in Inside Dia, 1 1/2 in Outside Dia (1UWP7)
- ZORO SELECT Roll, Butyl, 1/16 in. Thick, 10 ft., 60A (BULK-RS-BTL60-40)
- ZORO SELECT Rubber, Buna, 1/16 In Th, 36 Inx25 Ft (BULK-RS-BTL60-47)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-NHS40-898)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A (BULK-RS-H40-870)
- ZORO SELECT 3/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-870)
- ZORO SELECT Rubber Strip, Silicone, 3/32"Th, 36"x2", 30A (BULK-RS-S30-66)
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A (BULK-RS-E70MIL-10)
- Zoro Select Rubber Sheets & Strips