Shop All Magnet Accessories
This Product is Discontinued
Zoro Select
Rubber Boot Cover, For 6XY87, PK4 (Discontinued)
Mfr # 10E776
Zoro # G3991592
This Product is Discontinued
Key Features
- Color Transparent White
- Material Rubber
- Diameter 2 1/32 in
- For Use With 6XY87 (RB50) Round Base Ring Magnet
- Hole Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10E776
- Zoro # G3991592
- UPC # 190735376010
- Country of Origin China
- Category Magnet Accessories
Dimensions
Diameter | 2 1/32 in |
Hole Dia. | 3/16 in |
Details
Color | Transparent White |
Material | Rubber |
Item | Magnet Rubber Boot Cover |
For Use With | 6XY87 (RB50) Round Base Ring Magnet |
Accessory Type | Magnet Rubber Boot Cover |
Description
Magnet Rubber Boot Cover, Material Rubber, Color Transparent White, Diameter 2 1/32 in, Hole Dia. 3/16 in, For Use With 6XY87 (RB50) Round Base Ring Magnet, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.