Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 5/16"-18, 4 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.031.0400
Zoro # G5034355
CAD Available
original price:
$8.75
9% off
new price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 4 in
- Eye Inside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17420.031.0400
- Zoro # G5034355
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 4 in |
Eye Inside Diameter | 5/8 in |
Overall Length | 5-1/8 in |
Thread Length | 2-1/2" |
Screw Size | 5/16 in |
Shank Diameter | 5/16 in |
Fastener Length | 5 1/8 in |
Eye Outside Diameter | 1 11/64 in |
Thread Size | 5/16"-18 |
Fastener Length | 5 1/8 in |
Dia./Thread Size | 5/16"-18 |
Eye Outside Dia. | 1 11/64 in |
Shank Dia. | 5/16 in |
Eye Inside Dia. | 5/8 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 2 1/2 in, Shank Dia. 5/16 in, Shank Length 4 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 11/64 in, Overall Length 5 1/8 in, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Flange Bolt, Zinc Plated Steel, 2 in L, 10 PK (50364)
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (03054)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17240)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (CLNI20310-100P)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Zinc Plated (U16010.075.0200)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0140)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (U16000.031.0112)
- ZORO SELECT Eye Bolt M12-1.75, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0150)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6-1.00, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (RB580060SP-003P2)
- MIDWEST FASTENER Eye Bolt 1/2"-13, 13 in Shank, Steel, Zinc Plated, 10 PK (52318)
- Zoro Select Eye Bolts