Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 5/16"-18, 2 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.031.0200
Zoro # G4981051
CAD Available
original price:
$9.29
5% off
new price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 2 in
- Eye Inside Diameter 5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17420.031.0200
- Zoro # G4981051
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 2 in |
Eye Inside Diameter | 5/8 in |
Overall Length | 3-1/8 in |
Thread Length | 1-1/4" |
Screw Size | 5/16 in |
Shank Diameter | 5/16 in |
Fastener Length | 3 1/8 in |
Eye Outside Diameter | 1 11/64 in |
Thread Size | 5/16"-18 |
Fastener Length | 3 1/8 in |
Dia./Thread Size | 5/16"-18 |
Eye Outside Dia. | 1 11/64 in |
Eye Inside Dia. | 5/8 in |
Shank Dia. | 5/16 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 1 1/4 in, Shank Dia. 5/16 in, Shank Length 2 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 11/64 in, Overall Length 3 1/8 in, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINDSTROM Class 10.9, M30 Hex Head Cap Screw, Plain Steel, 50 mm L, 5 PK (HC3030050-005P1)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M11-1.50 (5403-11)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK (WHM-225)
- MIDWEST FASTENER 3/8" x 1-1/2" Plain Steel Dowel Pins 4PK (76398)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0200)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (07860 3)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0110)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0600)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17022.037.0300)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24-3.00, 63.5 mm Shank, 46 mm ID, Steel, Plain (M16001.240.0001)
- Zoro Select Eye Bolts