Shop All Eye Bolts
This Product is Discontinued
Zoro Select
Routing Eye Bolt Without Shoulder, 5/16"-18, 2 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (Discontinued)
Mfr # 07095 9
Zoro # G2872012
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 2 in
- Eye Inside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 07095 9
- Zoro # G2872012
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 2 in |
Eye Inside Diameter | 5/8 in |
Overall Length | 3.13 in |
Thread Length | 1-1/4" |
Screw Size | 5/16 in |
Shank Diameter | 5/16 in |
Thread Size | 5/16"-18 |
Eye Outside Diameter | 1 11/64 in |
Dia./Thread Size | 5/16"-18 |
Eye Outside Dia. | 1 11/64 in |
Shank Dia. | 5/16 in |
Eye Inside Dia. | 5/8 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 1 1/4 in, Shank Dia. 5/16 in, Shank Length 2 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 11/64 in, Overall Length 3.13 in, Includes Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.