Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 5/16"-18, 1 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.031.0100
Zoro # G4981295
CAD Available
product price: $4.45
/pk 10, $0.45/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 5/16"-18
- Shank Length 1 in
- Eye Inside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17420.031.0100
- Zoro # G4981295
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 5/16"-18 |
Shank Length | 1 in |
Eye Inside Diameter | 5/8 in |
Overall Length | 2-1/8 in |
Thread Length | 7/8" |
Screw Size | 5/16 in |
Fastener Length | 2 1/8 in |
Shank Diameter | 5/16 in |
Eye Outside Diameter | 1 11/64 in |
Thread Size | 5/16"-18 |
Fastener Length | 2 1/8 in |
Dia./Thread Size | 5/16"-18 |
Eye Outside Dia. | 1 11/64 in |
Shank Dia. | 5/16 in |
Eye Inside Dia. | 5/8 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 7/8 in, Shank Dia. 5/16 in, Shank Length 1 in, Eye Inside Dia. 5/8 in, Eye Outside Dia. 1 11/64 in, Overall Length 2 1/8 in, Working Load Limit 900 lb, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Slotted Sprng Pin 1/8 x 1 SD SS400 PSV (MS16562-226)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Thickcoat Galvanized, Flat Head, 28 Degrees, 2000 PK (S10DGAL-FH)
- PRIMESOURCE BUILDING PRODUCTS Nails 3-1/2 Fluted Masonry 1Lb (312TFMAS1)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50903)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0200)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Zinc Plated (U17420.050.0600)
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0400)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 7-3/8 in Shank, 1/2 in ID, Steel, Zinc Plated (11679 4)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0250)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/8 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045112)
- Zoro Select Eye Bolts