Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.037.0500
Zoro # G4978714
CAD Available
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 5 in
- Eye Inside Diameter 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17420.037.0500
- Zoro # G4978714
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 5 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 6-1/2 in |
Thread Length | 3" |
Screw Size | 3/8 in |
Eye Outside Diameter | 1 13/32 in |
Fastener Length | 6 1/2 in |
Shank Diameter | 3/8 in |
Thread Size | 3/8"-16 |
Fastener Length | 6 1/2 in |
Eye Outside Dia. | 1 13/32 in |
Dia./Thread Size | 3/8"-16 |
Shank Dia. | 3/8 in |
Eye Inside Dia. | 3/4 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 3 in, Shank Dia. 3/8 in, Shank Length 5 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 13/32 in, Overall Length 6 1/2 in, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 100 PK (M07160.060.0045)
- ZORO SELECT Jam Nut, 1-1/4"-12, Steel, Zinc Plated, 23/32 in Ht, 60 PK (126NJ)
- MIDWEST FASTENER #10-24 x 1 in Slotted Round Machine Screw, Plain Stainless Steel, 100 PK (04885)
- X1 TOOLS Removable Anchor, 2-1/8" L, 80 PK (X1E-CON-BOL-MOL-1020x80)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17420.025.0500)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M72-6.00, 100 mm Shank, 140 mm ID, Steel, Plain (M16000.720.0001)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0275)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Black Oxide, 10 PK (M16180.160.0120)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE0)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0250)
- KIPP Eye Bolt Without Shoulder, M16, 144 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16160)
- Zoro Select Eye Bolts