Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.037.0250
Zoro # G4978574
CAD Available
product price: $7.99
/pk 10, $0.80/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 2-1/2 in
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17420.037.0250
- Zoro # G4978574
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 2-1/2 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 4 in |
Thread Length | 1-1/2" |
Screw Size | 3/8 in |
Shank Diameter | 3/8 in |
Eye Outside Diameter | 1 13/32 in |
Fastener Length | 4 in |
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Eye Outside Dia. | 1 13/32 in |
Dia./Thread Size | 3/8"-16 |
Eye Inside Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 3/8 In.-16, Thread Length 1 1/2 in, Shank Dia. 3/8 in, Shank Length 2 1/2 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 13/32 in, Overall Length 4 in, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03038)
- FOREVERBOLT Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, NL-19 Finish, 25 PK (FBLKW34P25)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63645)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (RB580300-001P2)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0300)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, black oxide, 10 PK (12036 4)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M6, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK (M16000.060.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 1/2 in ID, 316 Stainless Steel, Plain (5LAE0)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3-1/4 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0325)
- INDUSCO Eyebolt, 1/2"x 3", Regular Nut Hdg (36500035)
- Zoro Select Eye Bolts