Shop All Eye Bolts
This Product is Discontinued
Zoro Select
Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, Plain (Discontinued)
Mfr # 07390 5
Zoro # G2763101
This Product is Discontinued
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/8"-16
- Shank Length 1 in
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 07390 5
- Zoro # G2763101
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Shank Length | 1 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 2.5 in |
Thread Length | 7/8" |
Screw Size | 3/8 in |
Eye Outside Diameter | 1 13/32 in |
Shank Diameter | 3/8 in |
Thread Size | 3/8"-16 |
Dia./Thread Size | 3/8"-16 |
Eye Outside Dia. | 1 13/32 in |
Eye Inside Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material 304 Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Thread Length 7/8 in, Shank Dia. 3/8 in, Shank Length 1 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 13/32 in, Overall Length 2.5 in, Includes Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.