Shop All Eye Bolts
Zoro Select
Routing Eye Bolt Without Shoulder, 3/4"-10, 6 15/16 in Shank, 7/8 in ID, Steel, zinc
Mfr # 11732 6
Zoro # G3129524
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/4"-10
- Shank Length 6 15/16 in
- Eye Inside Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11732 6
- Zoro # G3129524
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 6 15/16 in |
Eye Inside Diameter | 7/8 in |
Overall Length | 9 in |
Thread Length | 3 in |
Screw Size | 3/4"-10 |
Eye Outside Diameter | 2 3/8 in |
Thread Size | 3/4"-10 |
Shank Diameter | 3/4 in |
Eye Outside Dia. | 2 3/8 in |
Shank Dia. | 3/4 in |
Eye Inside Dia. | 7/8 in |
Dia./Thread Size | 3/4"-10 |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 3/4 In.-10, Thread Length 3 in, Shank Dia. 3/4 in, Shank Length 6 15/16 in, Eye Inside Dia. 7/8 in, Eye Outside Dia. 2 3/8 in, Overall Length 9 in, Includes Hex Nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (M38250.050.0001)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (B31702.025.0100)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 6 in L (N04160.101.0600)
- ZORO SELECT Eye Bolt Without Shoulder, M8-1.25, 22 mm Shank, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0090)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07875 7)
- ZORO SELECT Eye Bolt M24-3.00, 22 mm ID, Steel, Plain, 5 PK (M16180.240.0110)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain (M16001.120.0001)
- ZORO SELECT Eye Bolt M42-4.50, 80 mm ID, Steel, Black Oxide (M16100.420.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0300)
- US CARGO CONTROL Eye Bolt 3/4", 10 in Shank, 1-1/2 in ID, Steel, Galvanized (GVEB34X10)
- Zoro Select Eye Bolts