Shop All Eye Bolts
Zoro Select
Routing Eye Bolt Without Shoulder, 3/4"-10, 11-15/16 in Shank, 7/8 in ID, Steel, black oxide
Mfr # 11659 6
Zoro # G2968463
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 3/4"-10
- Shank Length 11-15/16 in
- Eye Inside Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 11659 6
- Zoro # G2968463
- Country of Origin United States
- Category Eye Bolts
Dimensions
Thread Size | 3/4"-10 |
Shank Length | 11-15/16 in |
Eye Inside Diameter | 7/8 in |
Overall Length | 14.0 in |
Thread Length | 3" |
Screw Size | 3/4 in |
Shank Diameter | 3/4 in |
Eye Outside Diameter | 2 3/8 in |
Thread Size | 3/4"-10 |
Dia./Thread Size | 3/4"-10 |
Eye Outside Dia. | 2 3/8 in |
Shank Dia. | 3/4 in |
Eye Inside Dia. | 7/8 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Thread Length 3 in, Shank Dia. 3/4 in, Shank Length 11 15/16 in, Eye Inside Dia. 7/8 in, Eye Outside Dia. 2 3/8 in, Overall Length 14.0 in, Includes Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Square Drive, 2000 PK (649079-2000)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.031.0100)
- ZORO SELECT Clevis Pin, Steel, 3/16 in. dia., PK25 (U39798.018.0125)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 2-1/2 in Shank, 1-3/8 in ID, Steel, Zinc Plated (U16010.062.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M24, 36 mm Shank, 50 mm ID, Steel, Plain, 5 PK (M16000.240.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Zinc Plated, 3 PK (RB580100-003P2)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0150)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0160)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0075)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0200)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- Zoro Select Eye Bolts