Shop All Eye Bolts
Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 5 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.025.0500
Zoro # G4979082
original price:
$5.69
15% off
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 5 in
- Eye Inside Diameter 1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U17420.025.0500
- Zoro # G4979082
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 5 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 6 in |
Thread Length | 3" |
Screw Size | 1/4 in |
Shank Diameter | 1/4 in |
Fastener Length | 6 in |
Eye Outside Diameter | 15/16 in |
Thread Size | 1/4"-20 |
Fastener Length | 6 in |
Dia./Thread Size | 1/4"-20 |
Eye Outside Dia. | 15/16 in |
Eye Inside Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 3 in, Shank Dia. 1/4 in, Shank Length 5 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 15/16 in, Overall Length 6 in, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03982)
- HILLMAN Wood Screw, #10, 1-1/4 in, Epoxy Coated Steel Round Head Hex Drive (116895)
- RECOIL Helical Insert, Free-Running, M7-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (05046)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0500)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8, 13 mm Shank, 20 mm ID, Steel, Plain, 25 PK (M16000.080.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Plain (U16000.037.0075)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0150)
- ZORO SELECT Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK (M16180.080.0060)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- Zoro Select Eye Bolts