Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK
Mfr # U17420.025.0100
Zoro # G4981365
CAD Available
product price: $2.99
/pk 10, $0.30/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Thread Size 1/4"-20
- Shank Length 1 in
- Eye Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17420.025.0100
- Zoro # G4981365
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/4"-20 |
Shank Length | 1 in |
Eye Inside Diameter | 1/2 in |
Overall Length | 2 in |
Thread Length | 7/8" |
Screw Size | 1/4 in |
Fastener Length | 2 in |
Eye Outside Diameter | 15/16 in |
Shank Diameter | 1/4 in |
Thread Size | 1/4"-20 |
Fastener Length | 2 in |
Dia./Thread Size | 1/4"-20 |
Eye Outside Dia. | 15/16 in |
Shank Dia. | 1/4 in |
Eye Inside Dia. | 1/2 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 1/4 In.-20, Thread Length 7/8 in, Shank Dia. 1/4 in, Shank Length 1 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 15/16 in, Overall Length 2 in, Includes One Hex Nut, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD (FC1692-440-A)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK (WASB12R8)
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60251C24)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Black Oxide, 3 PK (M16180.300.0160)
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0300)
- ZORO SELECT Machinery Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16180.075.0250)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/8"-16, 1 1/2 in Shank, 3/4 in ID, Stainless Steel, Plain (11553 7)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain (U16000.075.0250)
- ZORO SELECT Eye Bolt M16, 16 mm ID, Steel, Plain, 10 PK (M16180.160.0100)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-LT)
- Zoro Select Eye Bolts