Shop All Eye Bolts
Download CAD Files
Zoro Select
Routing Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Steel, Zinc Plated
Mfr # U17420.050.0600
Zoro # G4980753
CAD Available
original price:
$2.15
7% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 1 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17420.050.0600
- Zoro # G4980753
- Country of Origin Multiple
- Category Eye Bolts
Dimensions
Thread Size | 1/2"-13 |
Shank Length | 6 in |
Eye Inside Diameter | 1 in |
Overall Length | 8 in |
Thread Length | 4" |
Screw Size | 1/2 in |
Eye Outside Diameter | 1 7/8 in |
Fastener Length | 8 in |
Shank Diameter | 1/2 in |
Thread Size | 1/2"-13 |
Fastener Length | 8 in |
Eye Outside Dia. | 1 7/8 in |
Dia./Thread Size | 1/2"-13 |
Shank Dia. | 1/2 in |
Eye Inside Dia. | 1 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Turned Wire, Material Steel, Finish Zinc Plated, Thread Size 1/2 In.-13, Thread Length 4 in, Shank Dia. 1/2 in, Shank Length 6 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 7/8 in, Overall Length 8 in, Includes One Hex Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel (TRA205T)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Flat Head Phillips Drive, 30 PK (79445)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M7-1.00, 15 Inserts (35078)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01210.120.0060)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0600)
- ZORO SELECT Eye Bolt With Shoulder, 3/8"-16, 2-13/16 in Shank, 3/8 in ID, Steel, black oxide (Z0041)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/8"-11, 3 in Shank, 1-3/8 in ID, Steel, Plain (U16000.062.0300)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0150)
- ZORO SELECT Eye Bolt M8-1.25, 8 mm ID, Steel, Plain, 25 PK (M16180.080.0070)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2 in Shank, 1 in ID, Steel, Galvanized (U16181.050.0200)
- PRIME-LINE Eye Bolts With Nuts 1/2in-13 X 6in Zinc Plated Steel 10PK (9066972)
- Zoro Select Eye Bolts