Shop All Eye Bolts
Zoro Select
Routing Eye Bolt Without Shoulder, #10-24, 2 in Shank, 13/32 in ID, 316 Stainless Steel, Plain
Mfr # 5LAD3
Zoro # G2577671
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 2 in
- Eye Inside Diameter 13/32 in
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5LAD3
- Zoro # G2577671
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | #10-24 |
Shank Length | 2 in |
Eye Inside Diameter | 13/32 in |
Overall Length | 3 in |
Thread Length | 1-1/2" |
Screw Size | M10 |
Shank Diameter | 3/16 in |
Thread Size | #10-24 |
Fastener Length | 3 in |
Eye Outside Diameter | 23/32 in |
Fastener Length | 3 in |
Dia./Thread Size | #10-24 |
Eye Outside Dia. | 23/32 in |
Eye Inside Dia. | 13/32 in |
Shank Dia. | 3/16 in |
Description
Routing Eye Bolt, System of Measurement Inch, Eyebolt Type Welded Closed Eye without Shoulder, Material 316 Stainless Steel, Finish Plain, Thread Size #10-24, Thread Length 1 1/2 in, Shank Dia. 3/16 in, Shank Length 2 in, Shoulder Length -, Eye Inside Dia. 13/32 in, Eye Outside Dia. 23/32 in, Overall Length 3 in, Length from Ream Center -, Includes Nut and (2) Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- ZORO SELECT Lock Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 5 PK (U55108.037.0001)
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- POWERCOIL Helical Insert, Screw-Locking, 7/16"-20 Thrd Sz, Stainless Steel (3534-7/16X2.0DSL)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 1/4"-20, 2 in Shank, 15/32 in ID, 316 Stainless Steel, Plain (5LAD5)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0120)
- ZORO SELECT Eye Bolt 1/4"-20, Steel, Zinc Plated, 600 PK (1448IO)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain, 25 PK (UWB04032GR25)
- ZORO SELECT Eye Bolt Without Shoulder, 1 1/16 in Shank, 11/32 in ID, Steel, Zinc Plated, 20 PK (1WBH1)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M42-4.50, 63 mm Shank, 80 mm ID, Steel, Plain (M16000.420.0001)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M39-4.00, 63 mm Shank, 70 mm ID, Steel, Plain (M16000.390.0001)
- Zoro Select Eye Bolts