Shop All Router Bit Sets
Zoro Select
Router Bit Set, Straight/Trim, 1/4S, 6 Pc
Mfr # 16Y599
Zoro # G4923667
original price:
$95.54
10% off
new price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 6
- Profile Bit Shape Included Flush Trim, Pattern, Straight
- Includes 1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586), 5/8 in Straight (16Y585), 1/2 in Pattern (16Y531), 1/2 in Flush Trim (16Y549) And Wood Case
- Application For General Purpose stock Removal and most trimming application.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16Y599
- Zoro # G4923667
- UPC # 190735393178
- Country of Origin China
- Category Router Bit Sets
Details
Measurement System | Fractional Inch |
Number of Pieces | 6 |
Profile Bit Shape Included | Flush Trim, Pattern, Straight |
Includes | 1/4 in Straight (16Y583), 3/8 in Straight (16Y587), 1/2 in Straight (16Y586), 5/8 in Straight (16Y585), 1/2 in Pattern (16Y531), 1/2 in Flush Trim (16Y549) And Wood Case |
Item | Router Bit Set |
Application | For General Purpose stock Removal and most trimming application. |
Material | Carbide Tipped |
End Mill Application | Roughing/Finishing |
Drilling Tool Configuration | Set |
Material - Machining | Carbide Tipped |
Primary Material Application | Wood |
Primary Material Application ISO Code | O |
Description
Router Bit Set, Carbide Tipped, Number of Pieces 6, Fractional Inch, Flush Trim, Pattern, Straight, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4-3/4 by 1/16 Increments Unibit (VAC3)
- CHICAGO PNEUMATIC Engraving Pen Kit, 1.1 CFM (CP9361-1)
- BONDHUS 9/16 Hex L Wrench Ball End (10917)
- PRO-GRADE TOOLS Rip Hammer, 20 oz. (31361)
- ZORO SELECT Router Bit Set, Roundover, 1/4S, 4 Pc (16Y602)
- ZORO SELECT Router Bit Set, 10 Pc (16Y553)
- ZORO SELECT Router Bit Set, Flush Trim, 3 Pc (16Y598)
- ZORO SELECT Router Bit Set, 5 Pc (16Y547)
- ZORO SELECT Router Bit Set, Straight, 3 Pc (16Y597)
- ZORO SELECT Router Bit Set, 4 Pc (16Y548)
- ZORO SELECT Router Bit Set, Super Delux, 1/2S, 30 Pc (16Y605)
- Zoro Select Router Bit Sets