Shop All Router Bit Sets
Zoro Select
Router Bit Set, Raised Panel, 1/2S, 3 Pc
Mfr # 16Y604
Zoro # G4923624
original price:
$98.05
new price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 3
- Profile Bit Shape Included Rail, Raised Panel, Stile
- Includes 3-1/2 in Raised Panel, 1-5/8 in Stile And 1-5/8 in Rail And Wood Case
- Application Ideal for Professional use for the making of Kitchen and Cabinet Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16Y604
- Zoro # G4923624
- UPC # 190735393215
- Country of Origin China
- Category Router Bit Sets
Details
Measurement System | Fractional Inch |
Number of Pieces | 3 |
Profile Bit Shape Included | Rail, Raised Panel, Stile |
Includes | 3-1/2 in Raised Panel, 1-5/8 in Stile And 1-5/8 in Rail And Wood Case |
Item | Router Bit Set |
Application | Ideal for Professional use for the making of Kitchen and Cabinet Doors |
Material | Carbide Tipped |
Material - Machining | Carbide Tipped |
Primary Material Application | Wood |
End Mill Application | Roughing/Finishing |
Drilling Tool Configuration | Set |
Primary Material Application ISO Code | O |
Description
Router Bit Set, Carbide Tipped, Number of Pieces 3, Fractional Inch, Rail, Raised Panel, Stile, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Raised Panel Combo Wrench, 12Pt, 1/2" (KTI-41116)
- CTA MANUFACTURING Small Brake Cylinder Hone (CTA1120)
- POWERBUILT 9Pc Deluxe Axle Nut Socket Set Kit61 (648991)
- MILWAUKEE TOOL M12 FUEL Installation Drill/Driver Kit (2505-22, 48-11-2420)
- ZORO SELECT Router Bit Set, Straight/Trim, 1/4S, 6 Pc (16Y599)
- ZORO SELECT Router Bit Set, 4 Pc (16Y548)
- ZORO SELECT Router Bit Set, Super Delux, 1/2S, 30 Pc (16Y605)
- ZORO SELECT Router Bit Set, 5 Pc (16Y547)
- ZORO SELECT Router Bit Set, 10 Pc (16Y553)
- ZORO SELECT Router Bit Set, Flush Trim, 3 Pc (16Y598)
- FLEMING SUPPLY 15-piece Router Bit Set with 0.25" Shank and Wood Storage Case for Home Improvement and DIY (256406GHH)
- Zoro Select Routers & Accessories