Shop All Router Bit Sets
Zoro Select
Router Bit Set, Flush Trim, 3 Pc
Mfr # 16Y598
Zoro # G4923965
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Number of Pieces 3
- Profile Bit Shape Included Flush Trim
- Material Carbide Tipped
- Includes 1/4 in Flush Trim (16Y589), 1/2 in Flush Trim (16Y549), 3/4 in Flush Trim And Wood Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16Y598
- Zoro # G4923965
- UPC # 190735393161
- Country of Origin China
- Category Router Bit Sets
Details
Measurement System | Fractional Inch |
Number of Pieces | 3 |
Profile Bit Shape Included | Flush Trim |
Material | Carbide Tipped |
Item | Router Bit Set |
Includes | 1/4 in Flush Trim (16Y589), 1/2 in Flush Trim (16Y549), 3/4 in Flush Trim And Wood Case |
Application | For Trimming High Pressure Plastic Laminates Flush with Edge Band or Substrate |
Drilling Tool Configuration | Set |
Material - Machining | Carbide Tipped |
Primary Material Application | Wood |
End Mill Application | Roughing/Finishing |
Primary Material Application ISO Code | O |
Description
Router Bit Set, Carbide Tipped, Number of Pieces 3, Fractional Inch, Flush Trim, Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 15mm Size (88115)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel Spiral Pt Plug Tap (5508250)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- OX TOOLS Trade Level 120cm/48" (OX-T024212)
- ZORO SELECT Router Bit Set, Raised Panel, 1/2S, 3 Pc (16Y604)
- ZORO SELECT Router Bit Set, 10 Pc (16Y553)
- ZORO SELECT Router Bit Set, Roundover, 1/4S, 4 Pc (16Y602)
- ZORO SELECT Router Bit Set, Straight, 3 Pc (16Y597)
- ZORO SELECT Router Bit Set, 4 Pc (16Y548)
- ZORO SELECT Router Bit Set, Straight/Trim, 1/4S, 6 Pc (16Y599)
- SKIL Router Bit Set w/ Instructions 91006 6pc (91006)
- Zoro Select Router Bit Sets