Shop All Weld Nuts
Zoro Select
Round Weld Nut, 1/4"-20, Steel, 0.062 in Ht, 1000 PK
Mfr # 1405NWR
Zoro # G7594004
product price: $95.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1405NWR
- Zoro # G7594004
- Country of Origin Mexico
- Category Weld Nuts
Dimensions
Thread Size | 1/4"-20 |
Base Diameter | 3/4 in |
Base Height | 0.062 in |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,1/4-20x5/16 Weld Nut,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 5 PK (U04210.112.0650)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- MIDWEST FASTENER 3/4"-10 x 2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70832)
- ZORO SELECT Concrete Screw, #6 Dia., Flat, 1/2 in L, 18-8 Stainless Steel Black Oxide, 5000 PK (0608APF188B)
- ZORO SELECT Hex Weld Nut, #10-24, Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 50 PK (1LAF7)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH2)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP2)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- ZORO SELECT Square Weld Nut, 3/8"-16, Steel, 5/8 in Wd, 23/32 in Lg, 1/4 in Ht, 25 PK (2008-1)
- ZORO SELECT Square Weld Nut, M8-1.25, Steel, 14 mm Wd, 18 mm Lg, 6.50 mm Ht, 100 PK (M14000.080.0001)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 13/16 in Lg, 3/32 in Ht, 50 PK (1LAF9)
- Zoro Select Weld Nuts