Shop All Weld Nuts
Zoro Select
Round Weld Nut, #10-24, Steel, 1/32 in Ht, 50 PK
Mfr # 1LAE1
Zoro # G1388274
original price:
$13.09
9% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Base Shape Round
- Material Steel
- Finish Black Oxide
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1LAE1
- Zoro # G1388274
- Country of Origin Multiple
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Diameter | 3/4 in |
Base Height | 1/32 in |
Collar Height | 0.390625 in |
Collar Diameter | 0.109375 in |
Base Dia. | 3/4 in |
Barrel Diameter | 0.243 in |
Barrel Height | 9/32 in |
Barrel Dia. | 0.243 in |
Projection Width | 0.109 in |
Projection Height | 0.39 in |
Dia./Thread Size | #10-24 |
Barrel Head Height | 9/32 in |
Description
Weld Nut, Material Steel, Finish Black Oxide, Thread Size #10-24, Base Height 1/32 in, Collar Height 0.390625 in, Collar Diameter 0.109375 in, Number of Weld Projections 3, System of Measurement Inch, Base Shape Round, Barrel Diameter 0.243 in, Barrel Height 9/32 in, Base Diameter 3/4 in, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5062GUSA-050BX)
- NELSON STUD WELDING Weld Stud, 3/8"-16, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-342-G100)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (Z0632)
- TITAN INDUSTRIAL SUPPLY Lock Nut, 1/2"-13, Nylon, Grade 5 (T1213NLNZ5)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH1)
- ZORO SELECT Tab Weld Nut, 5/16"-24, Stainless Steel, 5/8 in Wd, 1-1/8 in Lg, 9/64 in Ht, 10 PK (1LAF2)
- ZORO SELECT Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK (10NWP2)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 0.046 in Ht, 1000 PK (0804NWR)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 1/32 in Ht, 50 PK (1LAE2)
- ZORO SELECT Tab Weld Nut, #10-32, Stainless Steel, 7/16 in Wd, 5/8 in Lg, 3/32 in Ht, 10 PK (1LAE7)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 45/64 mm Lg, 1.297 mm Ht, 50 PK (1LAJ6)
- Zoro Select Weld Nuts