Shop All Weld Nuts
Zoro Select
Round Weld Nut, #10-24, Steel, 0.054 in Ht, 1000 PK
Mfr # 10093NWR
Zoro # G7593934
product price: $118.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Base Shape Round
- Material Steel
- Finish Plain
- Base Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10093NWR
- Zoro # G7593934
- Country of Origin Mexico
- Category Weld Nuts
Dimensions
Thread Size | #10-24 |
Base Diameter | 3/4 in |
Base Height | 0.054 in |
Details
Item | Weld Nut |
Base Shape | Round |
Material | Steel |
Finish | Plain |
Number of Weld Projections | 0 |
System of Measurement | Inch |
Nut Style | Weld Nut |
Description
Weld Nuts,10-24X9/32 Weld Nut S,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 9/64" x 2-1/4" Zinc Plated Steel Cotter Pins 25PK (930247)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-CD-709A87-)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- ZORO SELECT Square Weld Nut, #8-32, Steel, 7/16 in Wd, 7/16 in Lg, 9/64 in Ht, 25 PK (WP 1401)
- ZORO SELECT Tab Weld Nut, M6-1.00, Steel, 13 mm Wd, 20 45/64 mm Lg, 1.297 mm Ht, 50 PK (1LAJ6)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 100 PK (1LAC4)
- ZORO SELECT Hex Weld Nut, 5/16"-18, Steel, 7/16 in Wd, 1 1/8 in Lg, 1/8 in Ht, 50 PK (1LAG8)
- ZORO SELECT Tab Weld Nut, 5/16"-24, Stainless Steel, 5/8 in Wd, 1-1/8 in Lg, 9/64 in Ht, 10 PK (1LAF2)
- ZORO SELECT Round Weld Nut, #10-32, Steel, 1/32 in Ht, 50 PK (1LAE2)
- BSC PREFERRED Steel Hex Weld Nut 5/8-11 Thread Size, 10PK (93560A280)
- Zoro Select Weld Nuts