Shop All Clocks
Zoro Select
Round Wall Clock, Black, 12.5" dia.
Mfr # UNV10431
Zoro # G4258941
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 12-5/8"
- Height 12-5/8"
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10431
- Zoro # G4258941
- UPC # 087547104316
- Country of Origin China
- Category Clocks
Dimensions
Width | 12-5/8" |
Height | 12-5/8" |
Battery Size | AA |
Overall Depth | 1 5/8 in |
Overall Diameter | 12 5/8 in |
Face Diameter | 12 in |
Details
Item | Analog Clock |
Display Type | Traditional |
Shape | Round |
Color | White, Black |
Lens Material | Glass |
Digit Color | Black |
Case Material | Plastic |
Face Color | White |
Power Source | Battery |
Clock Movement Type | Quartz |
Standards | RoHS |
Case Color | Black |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
Round Wall Clock,Black,12.5" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Leaflet Holder, 1 Compartment, Clear (55601GR)
- SAFCO Lab Stool with Back, Pneumatic Lift (3430BL)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- LA CROSSE TECHNOLOGY Atomic Curved LED Alarm clock w USB Port (617-249)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- ZORO SELECT Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- ALEXANDER TARON Alexander Taron 463MT Engstler Weight-driven Cuckoo Clock - Full Size (463MT)
- Zoro Select Clocks