Shop All Clocks
Zoro Select
Round Wall Clock, 24hr., Black, 12.5"
Mfr # UNV10441
Zoro # G4261017
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Traditional
- Shape Round
- Width 12-5/8"
- Height 12-5/8"
- Color White, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV10441
- Zoro # G4261017
- UPC # 087547104415
- Country of Origin China
- Category Clocks
Dimensions
Width | 12-5/8" |
Height | 12-5/8" |
Battery Size | AA |
Overall Depth | 1 5/8 in |
Overall Diameter | 12 5/8 in |
Face Diameter | 12 in |
Details
Item | Analog Clock |
Display Type | Traditional |
Shape | Round |
Color | White, Black |
Case Color | Black |
Case Material | Plastic |
Lens Material | Glass |
Standards | RoHS |
Face Color | White |
Power Source | Battery |
Clock Movement Type | Quartz |
Digit Color | Black |
Battery Backup | Yes |
Product Type | Analog Clock |
Description
Round Wall Clock,24hr.,Black,12.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- BAXTON STUDIO Nox Dark Brown Ottoman (27-3190)
- HOMELEGANCE Mandan Night Stand (1910-4)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- ZORO SELECT Round Wall Clock, Black, 9-3/4" (UNV10421)
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- ZORO SELECT Round Wall Clock, Black, 12.5" dia. (UNV10431)
- INFINITY INSTRUMENTS Square Retro Turquoise Wall Clock, 9.25 in. (13228TQSE-4103)
- Zoro Select Clocks