Shop All Clocks
Zoro Select
Round Wall Clock, 153/4"
Mfr # 625-450
Zoro # G9769927
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 15.75"
- Height 15.75"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 625-450
- Zoro # G9769927
- Country of Origin China
- Category Clocks
Dimensions
Width | 15.75" |
Height | 15.75" |
Depth | 2" |
Battery Size | AA |
Outside Diameter | 15.75" |
Overall Diameter | 15 3/4 in |
Face Diameter | 14 in |
Overall Depth | 2 in |
Description
Round Wall Clock,153/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Race Track Conference Table, 43" D, 95" W, 29-1/2" H, Mahogany, Wood (N136-M)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- ZORO SELECT 12-1/2" Clock w/ Thermometer/Humidity (1071)
- ZORO SELECT 13-1/8" Roman Face Style Wall Clock, Black (E56BASD301G)
- ZORO SELECT Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75099M)
- ZORO SELECT 14-1/2" Analog Wall Clock, Black (67800603)
- ZORO SELECT 24" Analog Quartz Wall Clock, Black (6NN67)
- INFINITY INSTRUMENTS Retro Round Orange - 9.5" Retro Metal Wall Clock (10940 ORANGE)
- Zoro Select Clocks