Shop All U-Bolts
This Product is Discontinued
Zoro Select
Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Plain Stainless Steel, 4 PK (Discontinued)
Mfr # B17277.087.1200
Zoro # G1577952
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Inside Height 16 1/16 in
- Inside Width/Diameter 12 7/8 in
- For Pipe Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B17277.087.1200
- Zoro # G1577952
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 7/8"-9 |
Inside Height | 16 1/16 in |
Inside Width/Diameter | 12 7/8 in |
For Pipe Size | 12 in |
Thread Length | 4-1/4 in |
Width Across Centers of Tips | 13 3/4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Width (In.) | 12 7/8 in |
Inside Width | 12 7/8 in |
Inside Length | 16 1/16 in |
Pipe Size (In.) | 12 in |
Screw Size | 7/8"-9 |
Dia./Thread Size | 7/8"-9 |
Center to Center Width | 13 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Length 4 1/4 in, Inside Length 16 1/16 in, Inside Width 12 7/8 in, Pipe Size (In.) 12 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes (4) Hex Nuts, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.