Shop All U-Bolts
Zoro Select
Round U-Bolt, 7/8"-9, 12 7/8 in Wd, 16 1/16 in Ht, Hot Dipped Galvanized Steel
Mfr # U17244.087.1200
Zoro # G9682023
original price:
$24.75
18% off
new price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 7/8"-9
- Inside Height 16 1/16 in
- Inside Width/Diameter 12 7/8 in
- For Pipe Size 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17244.087.1200
- Zoro # G9682023
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 7/8"-9 |
Inside Height | 16 1/16 in |
Inside Width/Diameter | 12 7/8 in |
For Pipe Size | 12 in |
Thread Length | 4-1/4 in |
Width Across Centers of Tips | 13-3/4 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 12 in |
Inside Width | 12 7/8 in |
Width (In.) | 12 7/8 in |
Inside Length | 16 1/16 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 7/8 In.-9, Thread Length 4 1/4 in, Inside Length 16 1/16 in, Inside Width 12 7/8 in, Pipe Size (In.) 12 in, Characteristics ASME B18.2.2- ASTM A563 Grade A, Includes (2) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz, Steel, 5 PK (5XA32)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (350606)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK100 (M08250.100.0025)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Plain Stainless Steel (U17267.037.0605)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 3/8 in Wd, 3 7/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0100)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0600)
- ZORO SELECT Round U-Bolt, 1/4"-20, 2 in Wd, 3 1/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (53035 4)
- ZORO SELECT Square U-Bolt, 3/8"-16, 8 in Wd, 4 5/8 in Ht, Zinc Plated Steel (U17263.037.0805)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0301)
- Zoro Select U-Bolts