Shop All U-Bolts
This Product is Discontinued
Zoro Select
Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Zinc Plated Steel, 10 PK (Discontinued)
Mfr # B17273.062.0800
Zoro # G1577620
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Inside Height 11 1/8 in
- Inside Width/Diameter 8 3/4 in
- For Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B17273.062.0800
- Zoro # G1577620
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/8"-11 |
Inside Height | 11 1/8 in |
Inside Width/Diameter | 8 3/4 in |
For Pipe Size | 8 in |
Thread Length | 3 3/4 in |
Width Across Centers of Tips | 9-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Width | 8 3/4 in |
Width (In.) | 8 3/4 in |
Pipe Size (In.) | 8 in |
Inside Length | 11 1/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/8 In.-11, Thread Length 3 3/4 in, Inside Length 11 1/8 in, Inside Width 8 3/4 in, Pipe Size (In.) 8 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.