Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Steel
Mfr # U17272.062.0800
Zoro # G2793519
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Inside Height 11 1/8 in
- Inside Width/Diameter 8 3/4 in
- For Pipe Size 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17272.062.0800
- Zoro # G2793519
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/8"-11 |
Inside Height | 11 1/8 in |
Inside Width/Diameter | 8 3/4 in |
For Pipe Size | 8 in |
Thread Length | 3 3/4 in |
Width Across Centers of Tips | 9-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 8 in |
Inside Width | 8 3/4 in |
Inside Length | 11 1/8 in |
Width (In.) | 8 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Plain, Thread Size 5/8 In.-11, Thread Length 3 3/4 in, Inside Length 11 1/8 in, Inside Width 8 3/4 in, Pipe Size (In.) 8 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt Without Shoulder, M20, 80 mm Shank, 18 mm ID, Steel, Black oxide (K1418.20100)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39797.050.0137)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4-PK5)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Stainless Steel (U17277.025.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Plain Steel, 5 PK (U17272.025.0050)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0150)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 in Wd, 5 1/2 in Ht, Hot Dipped Galvanized Steel (53110 8)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Hot Dipped Galvanized Steel (53116 0)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.037.0075)
- MOTORMITE Square U-Bolt, 5/8", 3-1/8 in Wd (35663)
- Zoro Select U-Bolts