Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Zinc Plated Steel
Mfr # U17273.062.0600
Zoro # G2793808
original price:
$13.57
20% off
new price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Inside Height 9 1/2 in
- Inside Width/Diameter 6 3/4 in
- For Pipe Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17273.062.0600
- Zoro # G2793808
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/8"-11 |
Inside Height | 9 1/2 in |
Inside Width/Diameter | 6 3/4 in |
For Pipe Size | 6 in |
Thread Length | 3 3/4 in |
Width Across Centers of Tips | 7-3/8 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 6 in |
Inside Length | 9 1/2 in |
Width (In.) | 6 3/4 in |
Inside Width | 6 3/4 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/8 In.-11, Thread Length 3 3/4 in, Inside Length 9 1/2 in, Inside Width 6 3/4 in, Pipe Size (In.) 6 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK (U36050.212.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (N01200.043.0350)
- MKT FASTENING Screw Anchor, Nylon, 100 PK (8561000)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03934)
- ZORO SELECT Round U-Bolt, 1/2"-13, 8 3/4 in Wd, 10 3/8 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0800)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/4 in Wd, 2 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53053 8)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/16 in Wd, 6 1/4 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0350)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 4 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.031.0151)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0050)
- ZORO SELECT Round U-Bolt, 3/4"-10, 10 7/8 in Wd, 13 13/16 in Ht, Plain Steel (5ZA28)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Zinc Plated Steel (U17273.087.1400)
- Zoro Select U-Bolts