Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Aluminum
Mfr # 5ZE19
Zoro # G3188297
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 3 11/16 in
- Inside Width/Diameter 3 in
- For Pipe Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZE19
- Zoro # G3188297
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3 11/16 in |
Inside Width/Diameter | 3 in |
For Pipe Size | 2-1/2 in |
Thread Length | 1 in |
Width Across Centers of Tips | 3-5/16 in |
Pipe Size (In.) | 2 1/2 in |
Inside Length | 3 11/16 in |
Width (In.) | 3 in |
Inside Width | 3 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Aluminum |
Finish | Plain |
Number of Nuts Included | 2 |
Characteristics | Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes |
Includes | 2 Nuts |
Type | Standard U-Bolt |
Thread Type | Coarse |
Cushion Material | None |
Features | For Steel or Wrought Iron Pipe Sizes |
Description
U-Bolt, Standard U-Bolt, Aluminum, Finish Plain, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 3 11/16 in, Inside Width 3 in, Pipe Size (In.) 2 1/2 in, Characteristics Has Coarse Rolled Threads, for Steel or Wrought Iron Pipe Sizes, Includes 2 Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 4 in, Steel, Black Oxide, 2 PK (40806)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.062.0250)
- MIDWEST FASTENER 3/16" x 5/8" Hex Head Thread Cutting Nuts 15PK (39544)
- MALCO Hog Ring Staples, 14 ga, Steel, 500 PK (HR4)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 1/2 in Wd, 6 in Ht, Zinc Plated Steel (U17243.050.0400)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0100)
- ZORO SELECT Square U-Bolt, 3/8"-16, 4 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0405)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 5 in Ht, Black Oxide Steel (U17242.050.0300)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 in Wd, 2 11/16 in Ht, Black Oxide Steel (U17242.031.0150)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Plain Steel (U17272.087.1400)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-3/8 in Wd, 4 in Ht, Zinc Plated Steel (N222-117)
- Zoro Select U-Bolts