Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Hot Dipped Galvanized Steel, 10 PK
Mfr # 53071 2
Zoro # G4429381
product price: $12.99
/pk 10, $1.30/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 3 11/16 in
- Inside Width/Diameter 3 in
- For Pipe Size 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53071 2
- Zoro # G4429381
- Country of Origin United States
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3 11/16 in |
Inside Width/Diameter | 3 in |
For Pipe Size | 2-1/2 in |
Thread Length | 1 in |
Width Across Centers of Tips | 3-5/16 in |
Inside Length | 3 11/16 in |
Width (In.) | 3 in |
Inside Width | 3 in |
Pipe Size (In.) | 2 1/2 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Hot Dipped Galvanized, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 3 11/16 in, Inside Width 3 in, Pipe Size (In.) 2 1/2 in, Characteristics Has Coarse Rolled Threads, For Square Form Connections., Includes 2 Hex Nuts, U-bolt, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1/2"-20, Carbon Steel, Grade A, Black Oxide, 21/64 in Ht, 50 PK (U11070.050.0001)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-9/16X1.0D)
- BSC PREFERRED Brass Threaded Rod M10 x 1.5 mm Thread Size 1 M Long (90162A090)
- PRIME-LINE Hex Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 25PK (9058783)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Plain Stainless Steel (U17277.062.0600)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 5 in Ht, Hot Dipped Galvanized Steel (U17264.037.0605)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel (U17567.031.0250)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/8 in Wd, 3 7/16 in Ht, Plain Steel, 5 PK (U17272.037.0100)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 3 3/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0075)
- ZORO SELECT Round U-Bolt, 1/2"-13, 4 9/16 in Wd, 6 3/4 in Ht, Plain Stainless Steel (U17277.050.0400)
- ZORO SELECT Square U-Bolt, 5/16"-18, 2 in Wd, 5 in Ht, Zinc Plated Steel (U17263.031.0205)
- Zoro Select U-Bolts