Shop All U-Bolts
Zoro Select
Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 3 5/8 in Ht, Plain Stainless Steel
Mfr # U17567.031.0102
Zoro # G2098909
original price:
$3.85
14% off
new price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 3 5/8 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17567.031.0102
- Zoro # G2098909
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 3 5/8 in |
Inside Width/Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Thread Length | 2 in |
Width Across Centers of Tips | 1-11/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Pipe Size (In.) | 1 in |
Inside Width | 1 3/8 in |
Width (In.) | 1 3/8 in |
Inside Length | 3 5/8 in |
Description
Standard U-Bolt, Standard U-Bolt, 304 Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Thread Length 2 in, Inside Length 3 5/8 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- Stainless Steel 304, Includes (2) Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- HERITAGE Detent Pin, 3/8" x 1", SS 300, Plain (DTPS-0375-1000)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body, 10 PK (BOM-R8-8-PKT)
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.011.0025)
- ZORO SELECT Square U-Bolt, 3/8"-16, 6 in Wd, 9 in Ht, Zinc Plated Steel (U17263.037.0609)
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Plain Aluminum (5ZE47)
- ZORO SELECT Round U-Bolt, 1/4"-20, 7/8 in Wd, 2 15/16 in Ht, Zinc Plated Steel, 5 PK (U17273.025.0050)
- ZORO SELECT Round U-Bolt, 1/4"-20, 3/4 in Wd, 2 1/4 in Ht, Plain Aluminum (5ZB85)
- ZORO SELECT U-Bolt with Mounting Plates, 1/4"-20, 1 1/8 in Wd, 3 in Ht, Hot Dipped Galvanized Steel, 10 PK (53623 3)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Plain Stainless Steel (U17567.031.0250)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 1/8 in Wd, 3 5/16 in Ht, Plain Stainless Steel (U17277.037.0075)
- Zoro Select U-Bolts