Shop All U-Bolts
Download CAD Files
Zoro Select
Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Zinc Plated Steel, 10 PK
Mfr # U17243.031.0101
Zoro # G2793701
CAD Available
product price: $7.89
/pk 10, $0.79/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Inside Height 2 3/16 in
- Inside Width/Diameter 1 3/8 in
- For Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U17243.031.0101
- Zoro # G2793701
- Country of Origin Multiple
- Category U-Bolts
Dimensions
Thread Size | 5/16"-18 |
Inside Height | 2 3/16 in |
Inside Width/Diameter | 1 3/8 in |
For Pipe Size | 1 in |
Thread Length | 1 in |
Width Across Centers of Tips | 1-11/16 in |
Dimensional Standards | ASME B18.31.5 |
Dimensional Standards | ASME B18.31.5 |
Inside Length | 2 3/16 in |
Pipe Size (In.) | 1 in |
Width (In.) | 1 3/8 in |
Inside Width | 1 3/8 in |
Description
Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc Plated, Thread Size 5/16 In.-18, Thread Length 1 in, Inside Length 2 3/16 in, Inside Width 1 3/8 in, Pipe Size (In.) 1 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (2) Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (7201SS-SL)
- HANDI-CHEK Metric Taper Pin Assort 350pc (DISP-TPM350)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07230.019.0125)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0225)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 9/16 in Wd, 5 3/4 in Ht, Hot Dipped Galvanized Steel (U17274.050.0300)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 13/16 in Ht, Zinc Plated Steel, 5 PK (5ZA62)
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 3 3/16 in Ht, Zinc Plated Steel (U17243.031.0200)
- ZORO SELECT Round U-Bolt, 7/8"-9, 14 1/8 in Wd, 17 5/16 in Ht, Hot Dipped Galvanized Steel (U17244.087.1400)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 1/2 in Wd, 2 3/16 in Ht, Plain Stainless Steel, 10 PK (U17567.031.0100)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Hot Dipped Galvanized Steel (53101 6)
- NATIONAL 3/8 In. x 4 In. x 3 In. Zinc Square U Bolt (N222380)
- Zoro Select U-Bolts